LFC600601CID
Littelfuse Fuseblocks & Holders, LFC Class CD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFC600601CID Littelfuse Fuseblocks & Holders, LFC Class CD Series, 600V CLASS CD BLOCK 60A 1 POLE
MFG Item Number
LFC60060-1CID

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LFC600601CID Littelfuse Fuseblocks & Holders, LFC Class CD Series, 600V CLASS CD BLOCK 60A 1 POLE

MFG Item Number
LFC60060-1CID
Item Number
LFC600601CID
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFC Class CD Series
Item #
LFC600601CID
600V CLASS CD BLOCK 60A 1 POLE

LFC Class CD Series Information

  • Universal Mounting Holes for Easy Replacement
  • Rejection Feature that Prevents the Insertion of Fuses with Lower Interrupting Rating or Voltage Ratings
  • Covers Available for all Amperages to Enhance Safety
The Littelfuse Class CD offer generous space savings and enhanced value. DIN rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.

Specifications

Specifications
Manufacturer Part Number LFC60060-1CID
Manufacturer Littelfuse
Product Series LFC Class CD
Family Series Littelfuse Fuseblocks & Holders, LFC Class CD Series
Description The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Current Rating 60 A
Voltage 600 V
Poles 1
Fuse Type Class CD
Class CD
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.25 lbs