Rejection Feature that Prevents the Insertion of Fuses with Lower Interrupting Rating or Voltage Ratings
Covers Available for all Amperages to Enhance Safety
The Littelfuse Class CD offer generous space savings and enhanced value. DIN rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Littelfuse Fuseblocks & Holders, LFC Class CD Series
Description
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Current Rating
60 A
Voltage
600 V
Poles
3
Fuse Type
Class CD
Class
CD
Connection Type
Box Lug
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
Yes
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CSA, UL
Net Weight
50 lbs
Gross Weight
50 lbs
Added to cart
LFC600603CID
Littelfuse Fuseblocks & Holders, LFC Class CD Series