Series Information
| Manufacturer Part Number | LFD04013Z |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Power Distribution Blocks |
| Description | POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail |
| Line Side Wire Range | 14-2/0 AWG |
| Output Wire Range | 14-4 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Approvals | CSA, UR |
| Net Weight | 0.088 lbs |
| Gross Weight | 0.088 lbs |