Series Information
| Manufacturer Part Number | LFFB003 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | The Littelfuse LFFB fuse block is designed to accept HAZGARD, CNL and CNN style limiter fuses. Typical applications include: forklifts, golf carts, and other low voltage battery-operated equipment. |
| Current Rating | 800 A |
| Voltage | 150 V |
| Poles | 1 |
| Fuse Type | Plating Rectifier |
| Connection Type | Stud Terminal |
| Mounting | Surface Mount |
| Approvals | UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.25 lbs |