Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LFG48060-3CDINR |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses. |
| Current Rating | 60 A |
| Voltage | 480 V |
| Poles | 3 |
| Fuse Type | Class G |
| Class | G |
| Connection Type | Box Lug |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.365 lbs |
| Gross Weight | 0.4 lbs |