Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
LFG600153SQDINR
Littelfuse Fuseblocks & Holders
600V CLASS G BLOCK 15A 3 POLE SCREW TERM
Item Number
LFG600153SQDINR
MFG Item Number
LFG60015-3SQDINR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
600V CLASS G BLOCK 15A 3 POLE SCREW TERM
Specifications
Specifications
Manufacturer Part Number
LFG60015-3SQDINR
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.
Current Rating
15 A
Voltage
600 V
Poles
3
Fuse Type
Class G
Class
G
Connection Type
Screw Terminal
Mounting
DIN Rail
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
LFG600153SQDINR
Littelfuse Fuseblocks & Holders