Series Information
| Manufacturer Part Number | LFH-12-G |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Outdoor rated LED warning light, DC12V, UL 1638, 110 flash/min, Green |
| Operation | Flashing |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Color | Green |
| Lamp Type | LED |
| Flash Rate/Minute | 110 |
| Mounting | Direct |
| Hazardous Location | No |
| Explosion Proof | No |
| Lamp Wattage | 6 W |
| Current Rating | 0.5 A |
| Operating Temperature | -22-158 °F |
| Protection Rating | IP66 |
| Approvals | CE, UL |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |