Series Information
| Manufacturer Part Number | LFH-M2-C |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Outdoor rated LED warning light, AC100V to AC240V, UL 1638, 110 flash/min, White |
| Operation | Flashing |
| Voltage | 90-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Color | White |
| Lamp Type | LED |
| Flash Rate/Minute | 110 |
| Mounting | Direct |
| Hazardous Location | No |
| Explosion Proof | No |
| Operating Temperature | -4-140 °F |
| Protection Rating | IP66 |
| Approvals | CE, UL |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |