Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LFH-M2-Y Patlite Visual Signaling Devices, Outdoor rated LED warning light,
LFH-M2-Y Patlite Visual Signaling Devices, Outdoor rated LED warning light,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Outdoor rated LED warning light,
Specifications
Specifications
| Manufacturer Part Number |
LFH-M2-Y |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Outdoor rated LED warning light, AC100V to AC240V, UL 1638, 110 flash/min, Amber |
| Operation |
Flashing |
| Voltage |
90-250 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Color |
Amber |
| Lamp Type |
LED |
| Flash Rate/Minute |
110 |
| Mounting |
Direct |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Operating Temperature |
-4-140 °F |
| Protection Rating |
IP66 |
| Approvals |
CE, UL |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LFH-M2-Y
Patlite Visual Signaling Devices