LFH250302P
Littelfuse Fuseblocks & Holders, LFH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFH250302P Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 30A 2 POLE
MFG Item Number
LFH25030-2P

LFH250302P Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 30A 2 POLE

MFG Item Number
LFH25030-2P
Item Number
LFH250302P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFH Series
Item #
LFH250302P
250V CLASS H BLOCK 30A 2 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH25030-2P
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Description The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature,
Current Rating 30 A
Voltage 250 V
Poles 2
Fuse Type Class H
Class H
Connection Type Pressure Connector
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
RF30A2SP
RF30A2SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series