LFH250602CID
Littelfuse Fuseblocks & Holders, LFH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFH250602CID Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 60A 2 POLE

MFG Item Number
LFH25060-2CID

LFH250602CID Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 60A 2 POLE

MFG Item Number
LFH25060-2CID
Item Number
LFH250602CID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFH Series
Item #
LFH250602CID
250V CLASS H BLOCK 60A 2 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH25060-2CID
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Description The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature,
Current Rating 60 A
Voltage 250 V
Poles 2
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.15 lbs