LFH251003CID
Littelfuse Fuseblocks & Holders, LFH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFH251003CID Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 100A 3 POLE

MFG Item Number
LFH25100-3CID

LFH251003CID Littelfuse Fuseblocks & Holders, LFH Series, 250V CLASS H BLOCK 100A 3 POLE

MFG Item Number
LFH25100-3CID
Item Number
LFH251003CID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFH Series
Item #
LFH251003CID
250V CLASS H BLOCK 100A 3 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH25100-3CID
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Description The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature,
Current Rating 100 A
Voltage 250 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 2.25 lbs
Gross Weight 2.385 lbs