Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LFH600303C Littelfuse Fuseblocks & Holders, LFH Series, 600V CLASS H BLOCK 30A 3 POLE NON-ID
MFG Item Number
LFH60030-3C
LFH600303C Littelfuse Fuseblocks & Holders, LFH Series, 600V CLASS H BLOCK 30A 3 POLE NON-ID
MFG Item Number
LFH60030-3C
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LFH Series
600V CLASS H BLOCK 30A 3 POLE NON-ID
Universal Mounting Holes for easy Replacement Indication Offered on most 250V and 600V Versions Only One Hand is Required to Release from DIN Rail Reinforced Fuse Clips The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Specifications
Specifications
Manufacturer Part Number
LFH60030-3C
Manufacturer
Littelfuse
Product Series
LFH
Family Series
Littelfuse Fuseblocks & Holders, LFH Series
Description
600V CLASS H BLOCK 30A 3 POLE NON-ID
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Class H
Class
H
Connection Type
Box Lug
Mounting
DIN Rail, Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
LFH600303C
Littelfuse Fuseblocks & Holders, LFH Series