Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders, LFJ1000 Series
LFJ102001STST
Littelfuse Fuseblocks & Holders, LFJ1000 Series
1000VDC HOLDER STUD TERMINAL 200A
MFG Item Number
LFJ102001STST
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LFJ1000 Series
1000VDC HOLDER STUD TERMINAL 200A
LFJ1000 Series Information
Specifications
Specifications
Manufacturer Part Number
LFJ102001STST
Manufacturer
Littelfuse
Product Series
LFJ1000
Family Series
Littelfuse Fuseblocks & Holders, LFJ1000 Series
Description
The LFJ1000 solar fuse block is specifically designed for the Littelfuse SPFJ 1000 Vdc Solar Fuse. It meets UL electrical characteristic requirements and is available in multiple amperages.
Current Rating
200 A
Voltage
1,000 V
Poles
1
Fuse Type
Photovoltaic
Connection Type
Stud Terminal
Mounting
Surface Mount
Composition
Thermoplastic
Approvals
UL
Net Weight
1.4 lbs
Gross Weight
1.475 lbs
LFJ102001STST
Littelfuse Fuseblocks & Holders, LFJ1000 Series