LFJ600302CID
Littelfuse Fuseblocks & Holders, LFJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFJ600302CID Littelfuse Fuseblocks & Holders, LFJ Series, 600V CLASS J BLOCK 30A 2 POLE

MFG Item Number
LFJ60030-2CID

LFJ600302CID Littelfuse Fuseblocks & Holders, LFJ Series, 600V CLASS J BLOCK 30A 2 POLE

MFG Item Number
LFJ60030-2CID
Item Number
LFJ600302CID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFJ Series
Item #
LFJ600302CID
600V CLASS J BLOCK 30A 2 POLE

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Manufacturer Part Number LFJ60030-2CID
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Description The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.335 lbs
Gross Weight 0.335 lbs