LFJ600303CID-HX
Littelfuse Fuseblocks & Holders, LFJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFJ600303CID-HX Littelfuse Fuseblocks & Holders, LFJ Series, 600V Class J Block With Indication

MFG Item Number
LFJ600303CID-HX

LFJ600303CID-HX Littelfuse Fuseblocks & Holders, LFJ Series, 600V Class J Block With Indication

MFG Item Number
LFJ600303CID-HX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFJ Series
Item #
LFJ600303CID-HX
600V Class J Block With Indication

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Manufacturer Part Number LFJ600303CID-HX
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Description 600V Class J Block With Indication - Hex Screws
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs