LFJ601001CID
Littelfuse Fuseblocks & Holders, LFJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFJ601001CID Littelfuse Fuseblocks & Holders, LFJ Series, 600V CLASS J BLOCK 100A 1 POLE

MFG Item Number
LFJ60100-1CID

LFJ601001CID Littelfuse Fuseblocks & Holders, LFJ Series, 600V CLASS J BLOCK 100A 1 POLE

MFG Item Number
LFJ60100-1CID
Item Number
LFJ601001CID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFJ Series
Item #
LFJ601001CID
600V CLASS J BLOCK 100A 1 POLE

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Manufacturer Part Number LFJ60100-1CID
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Description The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Current Rating 100 A
Voltage 600 V
Poles 1
Fuse Type Class J
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.76 lbs
Gross Weight 0.815 lbs