Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, LFMA Series
LFMA-01-A2
Dwyer Instruments Flow Control, LFMA Series
Flowmeter Dual Range 0.1-1 GPM And
MFG Item Number
LFMA-01-A2
This item cannot be canceled or returned
Description
Flow Control, LFMA Series
Flowmeter Dual Range 0.1-1 GPM And
Specifications
Specifications
| Manufacturer Part Number |
LFMA-01-A2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LFMA |
| Family Series |
Dwyer Instruments Flow Control, LFMA Series |
| Description |
Flowmeter Dual Range 0.1-1 GPM And .5-4 LPM Water 1/2In NPT Male Connection |
| Material |
Polycarbonate |
| Sensor Type |
Liquid |
| Flow Range |
0.1-1 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Male |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
87 psi |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
LFMA-01-A2
Dwyer Instruments Flow Control, LFMA Series