Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, LFMC Series
LFMC-08-A2
Dwyer Instruments Flow Control, LFMC Series
Flowmeter Dual Scale Reading .5-5
MFG Item Number
LFMC-08-A2
This item cannot be canceled or returned
Description
Flow Control, LFMC Series
Flowmeter Dual Scale Reading .5-5
Specifications
Specifications
| Manufacturer Part Number |
LFMC-08-A2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LFMC |
| Family Series |
Dwyer Instruments Flow Control, LFMC Series |
| Description |
Flowmeter Dual Scale Reading .5-5 GPM And 1.8-18 LPM 1/2In NPT Male Connection |
| Material |
Polycarbonate |
| Sensor Type |
Liquid |
| Flow Range |
0.5-5 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Male |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
87 psi |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
LFMC-08-A2
Dwyer Instruments Flow Control, LFMC Series