Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, LFMD Series
LFMD-11-C2
Dwyer Instruments Flow Control, LFMD Series
Flowmeter Dual Scale Reading 1-10
MFG Item Number
LFMD-11-C2
This item cannot be canceled or returned
Description
Flow Control, LFMD Series
Flowmeter Dual Scale Reading 1-10
Specifications
Specifications
| Manufacturer Part Number |
LFMD-11-C2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LFMD |
| Family Series |
Dwyer Instruments Flow Control, LFMD Series |
| Description |
Flowmeter Dual Scale Reading 1-10 GPM And 4-40 LPM 3/4In NPT Male Connection |
| Material |
Polycarbonate |
| Sensor Type |
Liquid |
| Flow Range |
1-10 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Male |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
87 psi |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
LFMD-11-C2
Dwyer Instruments Flow Control, LFMD Series