LFMF-16-I2
Dwyer Instruments Flow Control, LFMF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFMF-16-I2

Dwyer Instruments Flow Control, LFMF Series

LFMF-16-I2

Dwyer Instruments Flow Control, LFMF Series
Flowmeter Dual Scale Reading 5-45
MFG Item Number
LFMF-16-I2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, LFMF Series
Item #
LFMF-16-I2
Flowmeter Dual Scale Reading 5-45

LFMF Series Information

Specifications

Specifications
Manufacturer Part Number LFMF-16-I2
Manufacturer Dwyer Instruments
Product Series LFMF
Family Series Dwyer Instruments Flow Control, LFMF Series
Description Flowmeter Dual Scale Reading 5-45 GPM And 20-180 LPM 2In NPT Male Connection
Material Polycarbonate
Sensor Type Liquid
Flow Range 5-45 gpm
Port Size 2 "
Port Style NPT Male
Output Local Display
Accuracy 5 %
Maximum Pressure 87 psi
Net Weight 3.65 lbs
Gross Weight 3.65 lbs