LFP1600-B5NMC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFP1600-B5NMC

Sick Liquid Level Indicators

LFP1600-B5NMC

Sick Liquid Level Indicators
Level sensors, LFP1600-B5NMC
Item Number
LFP1600-B5NMC
MFG Item Number
1062278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Series
Item #
LFP1600-B5NMC
Level sensors, LFP1600-B5NMC

Series Information

Specifications

Specifications
Manufacturer Part Number 1062278
Manufacturer Sick
Family Series Sick Liquid Level Indicators
Description Level sensors, LFP Cubic, LFP1600-B5NMC, Process connection: ¾ NPT, Probe length: 1,600 mm, Probe type: Rod probe, Application type/design: Standard, Output signal: 1 x PNP + 3 x PNP/NPN + 4 mA ... 20 mA / 0 V ... 10 V, Connection type: M12 round conne
Connection 0.75 " NPT
Length 63 "
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs