Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
LFPSC0003ZXID
Littelfuse Fuseblocks & Holders
ACS 600V CC POWR-SAFE 30A IND 3 POLE
MFG Item Number
LFPSC0003ZXID
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ACS 600V CC POWR-SAFE 30A IND 3 POLE
Specifications
Specifications
Manufacturer Part Number
LFPSC0003ZXID
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
The Littelfuse LFPSC fuse holder is designed to hold Class CC fuses. Features/Benefits: Finger-Safe design offers personnel protection; Compact design; 35 mm DIN Rail Mountable; No fuse pullers or tools required for fuse removal; Indication option
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Class CC
Class
CC
Connection Type
Pressure Plate
Mounting
DIN Rail
Trip Indicator
Yes
Net Weight
0.33 lbs
Gross Weight
0.33 lbs
LFPSC0003ZXID
Littelfuse Fuseblocks & Holders