Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuseblocks & Holders, LFPSJ Series
LFPSJ303.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series
600V CLASS J DEAD FRONT HOLDER 30A 3P
MFG Item Number
LFPSJ303.Z
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LFPSJ Series
600V CLASS J DEAD FRONT HOLDER 30A 3P
- Easy installation and fuse removal with no additional pullers or tools required
- Dual LED indication distinguishes polarity in DC power applications
- Small, compact design offers ultimate flexibility
- Indicating and non‑indicating options available
- 1‑, 2‑, and 3‑pole configurations
- 35 mm DIN Rail Mountable
Specifications
Specifications
| Manufacturer Part Number |
LFPSJ303.Z |
| Manufacturer |
Littelfuse |
| Product Series |
LFPSJ |
| Family Series |
Littelfuse Fuseblocks & Holders, LFPSJ Series |
| Description |
Littelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed. |
| Fuse Type |
Class J |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
LFPSJ303.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series