Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LFPXV Series Information
| Manufacturer Part Number | LFPXV001 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LFPXV |
| Family Series | Littelfuse Fuseblocks & Holders, LFPXV Series |
| Description | 1500VDC PHOTOVOLTAIC FUSE HOLDER |
| Current Rating | 32 A |
| Voltage | 1,500 V |
| Poles | 1 |
| Fuse Type | Photovoltaic |
| Connection Type | Box Lug |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Approvals | CE, UL |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |