Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LFR25030-1P |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection |
| Current Rating | 30 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Pressure Plate |
| Mounting | DIN Rail, Panel Mount |
| Trip Indicator | No |
| Approvals | CSA, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.15 lbs |