Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LFR250302P Littelfuse Fuseblocks & Holders, 250V CLASS R BLOCK 30A 2 POLE
MFG Item Number
LFR25030-2P
LFR250302P Littelfuse Fuseblocks & Holders, 250V CLASS R BLOCK 30A 2 POLE
MFG Item Number
LFR25030-2P
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
250V CLASS R BLOCK 30A 2 POLE
Specifications
Specifications
Manufacturer Part Number
LFR25030-2P
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection
Current Rating
30 A
Voltage
250 V
Poles
2
Fuse Type
Class R
Class
R
Connection Type
Pressure Plate
Mounting
DIN Rail, Panel Mount
Trip Indicator
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.15 lbs
LFR250302P
Littelfuse Fuseblocks & Holders