LFR254003C
Littelfuse Fuseblocks & Holders, LFR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFR254003C

Littelfuse Fuseblocks & Holders, LFR Series

LFR254003C

Littelfuse Fuseblocks & Holders, LFR Series
250V CLASS R BLOCK 400A 3 POLE
MFG Item Number
LFR254003C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFR Series
Item #
LFR254003C
250V CLASS R BLOCK 400A 3 POLE

LFR Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFR254003C
Manufacturer Littelfuse
Product Series LFR
Family Series Littelfuse Fuseblocks & Holders, LFR Series
Description The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection
Current Rating 400 A
Voltage 250 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals UL
Net Weight 6.65 lbs
Gross Weight 0.15 lbs
Alternatives
R25400-3CR
R25400-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series