Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LFR600302CID Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 2 POLE
MFG Item Number
LFR60030-2CID
LFR600302CID Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 2 POLE
MFG Item Number
LFR60030-2CID
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
600V CLASS R BLOCK 30A 2 POLE
Specifications
Specifications
Manufacturer Part Number
LFR60030-2CID
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Class R
Class
R
Connection Type
Box Lug
Mounting
DIN Rail, Panel Mount
Trip Indicator
Yes
Approvals
CSA, UL
Net Weight
0.715 lbs
Gross Weight
0.715 lbs
LFR600302CID
Littelfuse Fuseblocks & Holders