Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LFR600303C Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 3P BOX LUG TERM
MFG Item Number
LFR60030-3C
LFR600303C Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 3P BOX LUG TERM
MFG Item Number
LFR60030-3C
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
600V CLASS R BLOCK 30A 3P BOX LUG TERM
Specifications
Specifications
| Manufacturer Part Number |
LFR60030-3C |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Fuseblocks & Holders |
| Description |
600V CLASS R BLOCK 30A 3P BOX LUG TERM |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class R |
| Class |
R |
| Connection Type |
Box Lug |
| Mounting |
DIN Rail, Panel Mount |
| Trip Indicator |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LFR600303C
Littelfuse Fuseblocks & Holders