LFR604001C
Littelfuse Fuseblocks & Holders, LFR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFR604001C Littelfuse Fuseblocks & Holders, LFR Series, 600V CLASS R BLOCK 400A 1 POLE

MFG Item Number
LFR604001C

LFR604001C Littelfuse Fuseblocks & Holders, LFR Series, 600V CLASS R BLOCK 400A 1 POLE

MFG Item Number
LFR604001C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFR Series
Item #
LFR604001C
600V CLASS R BLOCK 400A 1 POLE

LFR Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFR604001C
Manufacturer Littelfuse
Product Series LFR
Family Series Littelfuse Fuseblocks & Holders, LFR Series
Description The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection
Current Rating 400 A
Voltage 600 V
Poles 1
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 7.463 lbs
Gross Weight 0.15 lbs
Alternatives
R6F400A1B
R6F400A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
64001R
64001R
Mersen Fuseblocks & Holders