LFS2-A-8-375
Sprecher + Schuh Industrial Accessories, L2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFS2-A-8-375 Sprecher + Schuh Industrial Accessories, L2 Series, Actuator A 88X88 1-0-2.

MFG Item Number
LFS2-A-8-375

LFS2-A-8-375 Sprecher + Schuh Industrial Accessories, L2 Series, Actuator A 88X88 1-0-2.

MFG Item Number
LFS2-A-8-375
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, L2 Series
Item #
LFS2-A-8-375
Actuator A 88X88 1-0-2.

L2 Series Information

Specifications

Specifications
Manufacturer Part Number LFS2-A-8-375
Manufacturer Sprecher + Schuh
Product Series L2
Family Series Sprecher + Schuh Industrial Accessories, L2 Series
Description Actuator A 88X88 1-0-2
Length 1.77 "
Padlockable No
Color Black, Silver
Defeatable No
Operator Type Selector Handle
Protection Rating IP66
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs