LFT300302C
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFT300302C Littelfuse Fuseblocks & Holders, LFT Series, 300V Class T Block 30A 2 Pole Box Lug

MFG Item Number
LFT30030-2C

LFT300302C Littelfuse Fuseblocks & Holders, LFT Series, 300V Class T Block 30A 2 Pole Box Lug

MFG Item Number
LFT30030-2C
Item Number
LFT300302C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT300302C
300V Class T Block 30A 2 Pole Box Lug

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT30030-2C
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 30 A
Voltage 300 V
Poles 2
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.325 lbs
Gross Weight 0.15 lbs
Alternatives
RT30A2B
RT30A2B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
T30030-2CR
T30030-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series