LFT600301S
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFT600301S Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 1 Pole Screw

MFG Item Number
LFT600301S

LFT600301S Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 1 Pole Screw

MFG Item Number
LFT600301S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT600301S
600V Class T Block 30A 1 Pole Screw

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT600301S
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class T
Connection Type Screw Terminal
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
T60030-1SR
T60030-1SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series