LFT600303P
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFT600303P Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 3 Pole P Plate

MFG Item Number
LFT600303P

LFT600303P Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 3 Pole P Plate

MFG Item Number
LFT600303P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT600303P
600V Class T Block 30A 3 Pole P Plate

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT600303P
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Pressure Connector
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.475 lbs
Alternatives
6T30A3SP
6T30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS T Series