LFT600602C
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFT600602C Littelfuse Fuseblocks & Holders, LFT Series, 200V Class T Block 60A 2 Pole Box Lug

MFG Item Number
LFT600602C

LFT600602C Littelfuse Fuseblocks & Holders, LFT Series, 200V Class T Block 60A 2 Pole Box Lug

MFG Item Number
LFT600602C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT600602C
200V Class T Block 60A 2 Pole Box Lug

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT600602C
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 60 A
Voltage 600 V
Poles 2
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.44 lbs
Gross Weight 0.49 lbs
Alternatives
T60060-2CR
T60060-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series