Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFTD-2S

IDEC Lamps, L6 Series

LFTD-2S

IDEC Lamps, L6 Series
LED, Blu, 24V, L6/MCM,
MFG Item Number
LFTD-2S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, L6 Series
Item #
LFTD-2S
LED, Blu, 24V, L6/MCM,

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number LFTD-2S
Manufacturer IDEC
Product Series L6
Family Series IDEC Lamps, L6 Series
Description LED, Blu, 24V, L6/MCM, Flange Base
Type LED
Voltage 24 V
Base T 1 3/4 Minature Flange base
Life Span 50,000 Hrs
Cover Color Blue
Approvals CCC, CE, CSA, cURus
Net Weight 0.108 lbs
Gross Weight 0.002 lbs