LFV230-XXSGBCPV1200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFV230-XXSGBCPV1200

Sick Liquid Level Indicators

LFV230-XXSGBCPV1200

Sick Liquid Level Indicators
Level sensors, LFV230-XXSGBCPV1200
Item Number
LFV230-XXSGBCPV1200
MFG Item Number
6067371
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Series
Item #
LFV230-XXSGBCPV1200
Level sensors, LFV230-XXSGBCPV1200

Series Information

Specifications

Specifications
Manufacturer Part Number 6067371
Manufacturer Sick
Family Series Sick Liquid Level Indicators
Description Level sensors, LFV200, LFV230-XXSGBCPV1200, Process connection: G ¾ A PN 64, Output signal: Non-contact switch, Probe length: 1,200 mm, Wetted parts: Stainless steel 1.4404, Housing material: Stainless steel 1.4404, PEI, Connection type: Valve plug DIN 
Connection G3/4
Length 47 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs