Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LG114
140 LUMEN RED GLOW SPOT LIGHT
This item cannot be canceled or returned
Description
140 LUMEN RED GLOW SPOT LIGHT
Specifications
Specifications
| Manufacturer Part Number |
LG114 |
| Manufacturer |
Life Gear |
| Family Series |
Life Gear Flashlights |
| Description |
140 LUMEN RED GLOW SPOT LIGHT |
| Style |
Spotlight |
| Light Output |
140 Lumens |
| Power Source |
(4) AA |
| Color |
Red |
| Material |
Plastic |
| Lamp Type |
LED |
| Comments |
1-Hr Auto-Off Feature |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LG114
Life Gear Flashlights