Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LG141
80 LUMEN RED GLOW FLASHLIGHT
This item cannot be canceled or returned
Description
80 LUMEN RED GLOW FLASHLIGHT
Specifications
Specifications
| Manufacturer Part Number |
LG141 |
| Manufacturer |
Life Gear |
| Family Series |
Life Gear Flashlights |
| Description |
80 LUMEN RED GLOW FLASHLIGHT |
| Style |
Handheld |
| Light Output |
80 Lumens |
| Power Source |
(3) AA |
| Color |
Clear |
| Material |
Plastic |
| Lamp Type |
LED |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.36 lbs |
LG141
Life Gear Flashlights