Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Drives
LGA110-1.5
American Control Electronics Drives
MFG Item Number
LGA110-1.5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LGA110-1.5 |
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Drives |
| Description |
1Q SCR NEMA1 115V 1.5A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LGA110-1.5
American Control Electronics Drives