LGC410-1.5
American Control Electronics Drives, LGC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGC410-1.5 American Control Electronics Drives, LGC Series, 1Q SCR NEMA1 Dual 1.5 w/Field

MFG Item Number
LGC410-1.5

LGC410-1.5 American Control Electronics Drives, LGC Series, 1Q SCR NEMA1 Dual 1.5 w/Field

MFG Item Number
LGC410-1.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LGC Series
Item #
LGC410-1.5
1Q SCR NEMA1 Dual 1.5 w/Field

LGC Series Information

  • Inhibit (Normally Open)
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The LGC series is our most widely used series for general purpose 90/180 VDC brushed DC motor applications. This compact, non‑filtered SCR drive series offers many user friendly adjustments. With the use of the on‑board trim pots you can quickly set maximum speed, acceleration rate, deceleration rate, current limit, regulation, and minimum speed of your motor. With abilities to accept 115 or 230 VAC single phase power, run permanent magnet or field‑wound motors, and by offering many NEMA packaging options, the LGC series can easily satisfy most of your motor driving needs.

Specifications

Specifications
Manufacturer Part Number LGC410-1.5
Manufacturer American Control Electronics
Product Series LGC
Family Series American Control Electronics Drives, LGC Series
Description 1Q SCR NEMA1 Dual 1.5 w/Field
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 1.5 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
MM23111C
MM23111C
Minarik Drives Drives, MM23000C Series