Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LGD410-10 American Control Electronics Drives, LGD Series, 1Q SCR NEMA1 Dual 5(10) w/Torque
MFG Item Number
LGD410-10
LGD410-10 American Control Electronics Drives, LGD Series, 1Q SCR NEMA1 Dual 5(10) w/Torque
MFG Item Number
LGD410-10
This item cannot be canceled or returned
Description
1Q SCR NEMA1 Dual 5(10) w/Torque
Specifications
Specifications
| Manufacturer Part Number |
LGD410-10 |
| Manufacturer |
American Control Electronics |
| Product Series |
LGD |
| Family Series |
American Control Electronics Drives, LGD Series |
| Description |
1Q SCR NEMA1 Dual 5(10) w/Torque |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
| Max Armature Current (DC) |
10 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Field Supply |
None |
| Regen |
No |
| Feedback |
Armature |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, cUL, UL |
| Nominal Armature VDC |
90 VDC, 180 VDC |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
LGD410-10
American Control Electronics Drives, LGD Series