LGE340033WA1D14D16
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGE340033WA1D14D16

Eaton Circuit Breakers, LG Series

LGE340033WA1D14D16

Eaton Circuit Breakers, LG Series
LGE 3P 400A W/AUX UVRMETRC END CAP KITS
MFG Item Number
LGE340033WA1D14D16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGE340033WA1D14D16
LGE 3P 400A W/AUX UVRMETRC END CAP KITS

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGE340033WA1D14D16
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description Eaton Series G complete molded case circuit breaker, LG-frame, LG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 400A, 65 kAIC at 240Vac, Without terminals, Aux, metric load and line end caps, UVR
Poles 3
Current Rating 400 A
Electronic Trip Unit LS
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs