LGE3600FAGCA2S1
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGE3600FAGCA2S1 Eaton Circuit Breakers, LG Series, LGE 3 POLE 600 AMP FIXED THERMAL

MFG Item Number
LGE3600FAGCA2S1

LGE3600FAGCA2S1 Eaton Circuit Breakers, LG Series, LGE 3 POLE 600 AMP FIXED THERMAL

MFG Item Number
LGE3600FAGCA2S1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGE3600FAGCA2S1
LGE 3 POLE 600 AMP FIXED THERMAL

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGE3600FAGCA2S1
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description LGE 3 POLE 600 AMP FIXED THERMAL ADJUSTABLE MAG BREAKER
Poles 3
Current Rating 600 A
Trip Unit Fixed Thermal / Adj. Magnetic
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs