LGE463032G
Eaton Circuit Breakers, G Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LGE463032G Eaton Circuit Breakers, G Series, LGE 4 Pole, 630A LSI Breaker, 0pct.
MFG Item Number
LGE463032G

LGE463032G Eaton Circuit Breakers, G Series, LGE 4 Pole, 630A LSI Breaker, 0pct.

MFG Item Number
LGE463032G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, G Series
Item #
LGE463032G
LGE 4 Pole, 630A LSI Breaker, 0pct.

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Manufacturer Part Number LGE463032G
Manufacturer Eaton
Product Series G
Family Series Eaton Circuit Breakers, G Series
Description LGE 4 Pole, 630A LSI Breaker, 0pct. Neutral
Poles 4
Current Rating 630 A
Max Voltage 600 VAC
Trip Unit Electronic
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 22.7 lbs
Net Weight 22.7 lbs