Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Drives
LGF110-2.7
American Control Electronics Drives
MFG Item Number
LGF110-2.7
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LGF110-2.7 |
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Drives |
| Description |
1Q SCRF NEMA1 115V 2.7A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LGF110-2.7
American Control Electronics Drives