LGH3300FAG
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LGH3300FAG Eaton Circuit Breakers, LG Series, Circuit Breaker, 3-P, 300A/600V,
MFG Item Number
LGH3300FAG

LGH3300FAG Eaton Circuit Breakers, LG Series, Circuit Breaker, 3-P, 300A/600V,

MFG Item Number
LGH3300FAG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGH3300FAG
Circuit Breaker, 3-P, 300A/600V,

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGH3300FAG
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description Circuit Breaker, 3-P, 300A/600V, 65KAIC@480VAC, Thermal-Mag Trip, Includes Std Terminal Lugs
Poles 3
Current Rating 300 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Adj. Magnetic
Electronic Trip Unit Optional
Mounting Panel
Neutral Pole No
Neutral Protection No
100% Rated No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Gross Weight 16.25 lbs
Net Weight 16.2 lbs