Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, LG Series
LGH340032WB2S2Z3
Eaton Circuit Breakers, LG Series
LGH 3P 400A LSI BRK W/ B/A S/T 3T632LK
MFG Item Number
LGH340032WB2S2Z3
This item cannot be canceled or returned
Description
Circuit Breakers, LG Series
LGH 3P 400A LSI BRK W/ B/A S/T 3T632LK
Branch Circuit Protector UL489 UL/CSA/CE/IEC Listed 250 ~ 630 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Manufacturer Part Number
LGH340032WB2S2Z3
Manufacturer
Eaton
Product Series
LG
Family Series
Eaton Circuit Breakers, LG Series
Description
Eaton Series G molded case circuit breaker, LG-frame, LG, Complete breaker, 310 RMS LSI, 3-pole, 400A, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600 Vac, 1mk-1bk 48 rt pigtail, 110-240V r. lt pigtail, 3T632LK
Poles
3
Current Rating
400 A
Electronic Trip Unit
LSI
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Shunt Trip
Yes
Undervoltage Release
Yes
UL Standard
489
Approvals
CE, CSA, IEC, UL
Gross Weight
0 lbs
Net Weight
0 lbs
LGH340032WB2S2Z3
Eaton Circuit Breakers, LG Series