LGH360032G
Eaton Circuit Breakers, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGH360032G

Eaton Circuit Breakers, G Series

LGH360032G

Eaton Circuit Breakers, G Series
LGH 3 Pole, 600A LSI Breaker
MFG Item Number
LGH360032G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, G Series
Item #
LGH360032G
LGH 3 Pole, 600A LSI Breaker

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Manufacturer Part Number LGH360032G
Manufacturer Eaton
Product Series G
Family Series Eaton Circuit Breakers, G Series
Description LGH 3 Pole, 600A LSI Breaker
Poles 3
Current Rating 600 A
Max Voltage 480 VAC
100% Rated No
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 17.4 lbs
Net Weight 17.4 lbs